1412612CHC - Encl 14X12X6 N12 Encl

Eaton

  • $209.58 (Each)
  • $209.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1412612CHC
Manufacturer
Eaton
Manufacturer's Part Number
14126-12CHC
Description
Encl 14X12X6 N12 Encl
Eaton B-Line Series Jic Panel Enclosure, 14" Height, 6" Length, 12" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051750805 / 00782051750805
Weight per unit
12.987 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$209.58 (Each)
Resources
Attachments
 
 
1412612CHC - Specification Sheet
Other Links
 
 
1412612CHC - Other
Images
 
 
1412612CHC - Small Image
 
1412612CHC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
12.00 In Width X 6.00 In Depth X 14.00 In Height
Descriptions
Description
ENCL 14X12X6 N12 ENCL
extra long description
B-LINE 14126-12CHC TYPE 12 JIC CONT
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Product Type
Type 12 Jic Continuous Hinge CVR Enc, 14X12X6
Long Description
Eaton B-Line series JIC panel enclosure, 14" height, 6" length, 12" width, NEMA 12, Hinged cover, 12CHC enclosure, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Cont. piano hinge, panel mount,plated door clamps
Additional Information
dimensions
6.0000 IN X 12.0000 IN X 14.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
14126-12CHC
Brand
Eaton
GTIN
00782051750805
UPC
782051750805
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
12.987
Carton
1
Uses, Certifications, and Standards
Mounting
EXTERNAL FEET, WALL
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories -
standard
NEMA,UL 508A,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat