14128SDFQR - Encl 14X12X8 N4X FG Enc

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14128SDFQR
Manufacturer
Eaton
Manufacturer's Part Number
14128SDFQR
Description
Encl 14X12X8 N4X FG Enc
Eaton B-Line Series Jic Panel Enclosure, 15.49" Height, 8.34" Length, 13.86" Width, Nema 4X, Hinged Cover, SDFQR Enclosure, Wall Mount, Medium Single Door, Optional External Mounting Feet, Fiberglass, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051524314 / 00782051524314
Weight per unit
9.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
14128SDFQR - Small Image
 
14128SDFQR - Large Image
Attachments
 
 
14128SDFQR - Specification Sheet
Other Links
 
 
14128SDFQR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
12.00 In Width X 8.00 In Depth X 14.00 In Height
Descriptions
Description
ENCL 14X12X8 N4X FG ENC
Long Description
Eaton B-Line series JIC panel enclosure, 15.49" height, 8.34" length, 13.86" width, NEMA 4X, Hinged cover, SDFQR enclosure, Wall mount, Medium single door, Optional external mounting feet, Fiberglass, Seamless poured in-place gasket
Construction
Impact Resistant, Non-Conductive, Light-Weight
Special Features
Stainless pull drawn catch
Product Type
Type 4X Fiberglass Premier Pad-Lockable Enc, 14X12X8
extra long description
B-LINE 14128-SDFQR TYPE 4X FIBERGLA
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Additional Information
dimensions
8.3400 IN X 13.8600 IN X 15.4900 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
14128SDFQR
Brand
Eaton
GTIN
00782051524314
UPC
782051524314
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
JIC panel enclosure
Packaging
Weight per each
9.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / St
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat