16124SC - Encl 16X12X4 SC N1 Encl

Eaton

  • $160.99 (Each)
  • $160.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16124SC
Manufacturer
Eaton
Manufacturer's Part Number
16124 SC
Description
Encl 16X12X4 SC N1 Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 12 In Overall Length, 16 In Overall Height, 17 Knockouts, 21.1 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051226607 / 00782051226607
Weight per unit
10.351 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.99 (Each)
Resources
Images
 
 
16124SC - Small Image
 
16124SC - Large Image
 
16124SC - Large Image
Attachments
 
 
16124SC - Specification Sheet
Other Links
 
 
16124SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
12 in;305 mm
Size
12.00 In Width X 4.00 In Depth X 16.00 In Height
Descriptions
Description
ENCL 16X12X4 SC N1 ENCL
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 in Overall Width, 12 in Overall Length, 16 in Overall Height, 17 Knockouts, 21.1 lb
Short Description
Type 1 Screw On Enclosure, 12 x 4 x 16 in, Painted, 17 KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
extra long description
B-LINE 16124 SC SC ENC W/ KO 16X12X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Made in USA
yes
Finish/Coating
Painted
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
16 in;406 mm
Knockouts
Yes
Number of Knockouts
17
dimensions
4.0000 IN X 12.0000 IN X 16.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Manufacturers Part Number
16124 SC
Brand
Eaton
GTIN
00782051226607
UPC
782051226607
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight
21.1 lb
Weight per each
10.351
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat