16124SC - Encl 16X12X4 SC N1 Encl

Eaton

  • $160.99 (Each)
  • $160.99 (Each)
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
16124SC
Manufacturer
Eaton
Manufacturer's Part Number
16124 SC
Description
Encl 16X12X4 SC N1 Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 12 In Overall Length, 16 In Overall Height, 17 Knockouts, 21.1 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051226607 / 00782051226607
Weight per unit
10.351 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.99 (Each)
Resources
Attachments
 
 
16124SC - Specification Sheet
Other Links
 
 
16124SC - Other
Images
 
 
16124SC - Small Image
 
16124SC - Large Image
 
16124SC - Large Image
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
12 in;305 mm
Size
12.00 In Width X 4.00 In Depth X 16.00 In Height
Descriptions
Description
ENCL 16X12X4 SC N1 ENCL
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 in Overall Width, 12 in Overall Length, 16 in Overall Height, 17 Knockouts, 21.1 lb
Short Description
Type 1 Screw On Enclosure, 12 x 4 x 16 in, Painted, 17 KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
extra long description
B-LINE 16124 SC SC ENC W/ KO 16X12X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Made in USA
yes
Finish/Coating
Painted
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
16 in;406 mm
Knockouts
Yes
Number of Knockouts
17
dimensions
4.0000 IN X 12.0000 IN X 16.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Manufacturers Part Number
16124 SC
Brand
Eaton
GTIN
00782051226607
UPC
782051226607
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight
21.1 lb
Weight per each
10.351
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 16124SC.
Jump To:

Similar Items

Similar items are close alternatives to 16124SC, though they may not be 100% alike.

GLV SC ENC W/ KO 16X12X4
  • MFR Part #: 16124 SCGV
  • GTIN: 00782051001754
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 16124SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
16124SC Eaton B-Line 00782051226607
CSKO16124 Hammond Manufacturing 00623980360683
12164-SC1 Milbank 00784572101777
ASE16X12X4 nVent-Thermal Management 00783510864309
12164E Wire Guard n/a

* All prices subject to change.

Begin Live Chat