161264XS - Encl 16X12X6 N4X Encl

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
161264XS
Manufacturer
Eaton
Manufacturer's Part Number
16126-4XS
Description
Encl 16X12X6 N4X Encl
Eaton B-Line Series Wall Mounted Panel Enclosure, 16" Height, 6" Length, 12" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
782051460827 / 00782051460827
Weight per unit
19.504 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
161264XS - Small Image
 
161264XS - Large Image
Attachments
 
 
161264XS - Specification Sheet
Other Links
 
 
161264XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
12.00
Depth
6.00
Descriptions
Product Type
Type 4X SSL SGL-Door Enc, 16X12X6
extra long description
B-LINE 16126-4XS TYPE 4X SSL SGL-DO
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Description
ENCL 16X12X6 N4X ENCL
Long Description
Eaton B-Line series wall mounted panel enclosure, 16" height, 6" length, 12" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Small single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Special Features
Stainless door clamps
Additional Information
dimensions
6.0000 IN X 12.0000 IN X 16.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
16126-4XS
GTIN
00782051460827
UPC
782051460827
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
19.504
Carton
1
Uses, Certifications, and Standards
standard
NEMA,CSA C22.2.,UL 50
Application
Other IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commerc
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat