16126SDSS4 - Encl 12X12X6 N4X CH QT LTCH

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16126SDSS4
Manufacturer
Eaton
Manufacturer's Part Number
16126-SDSS4
Description
Encl 12X12X6 N4X CH QT LTCH
Eaton B-Line Series Wall Mounted Panel Enclosure, 16" Height, 6" Length, 12" Width, Nema 4X, Hinged Cover, SDSS4 Enclosure, Wall Mount, Medium Single Door, Thru Holes, Opt. External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051093513 / 00782051093513
Weight per unit
13.297 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
16126SDSS4 - Small Image
 
16126SDSS4 - Large Image
 
16126SDSS4 - Large Image
Attachments
 
 
16126SDSS4 - Specification Sheet
Other Links
 
 
16126SDSS4 - Other
 
16126SDSS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
12.00 In Width X 6.00 In Depth X 16.00 In Height
Descriptions
Product Type
Type 4X SSL SGL-Solid Door Enc, 16X12X6
extra long description
B-LINE 16126-SDSS4 TYPE 4X SSL SGL-
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Description
ENCL 12X12X6 N4X CH QT LTCH
Long Description
Eaton B-Line series wall mounted panel enclosure,16" height,6" length,12" width,NEMA 4X,Hinged cover,SDSS4 enclosure,Wall mount,Medium single door,Thru holes,opt. external mounting feet,304 stainless steel,Seamless poured in-place gasket
Special Features
Stainless 1/4 turn latches
Additional Information
Mounting Type
Wall
dimensions
6.0000 IN X 12.0000 IN X 16.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
16126-SDSS4
GTIN
00782051093513
UPC
782051093513
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
13.297
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsUtility - Substations, Utility Transmission and DistributionGeneration - Renewable Energy - Altern
standard
UL 50,NEMA,CSA C22.2.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat