16128SD - Encl 16X12X8 N4 SD, QT HC

Eaton

  • $496.30 (Each)
  • $496.30 (Each)
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
16128SD
Manufacturer
Eaton
Manufacturer's Part Number
16128-SD
Description
Encl 16X12X8 N4 SD, QT HC
Eaton B-Line Series Wall Mounted Panel Enclosure, 16" Height, 8" Length, 12" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051091854 / 00782051091854
Weight per unit
18.825 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$496.30 (Each)
Resources
Attachments
 
 
16128SD - Specification Sheet
Images
 
 
16128SD - Large Image
 
16128SD - Large Image
Other Links
 
 
16128SD - Other
 
16128SD - Other
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
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
12.00 In Width X 8.00 In Depth X 16.00 In Height
Descriptions
Long Description
Eaton B-Line series wall mounted panel enclosure,16" height,8" length,12" width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Carbon steel,Seamless poured in-place gasket
Special Features
1/4 turn latches
Description
ENCL 16X12X8 N4 SD,QT HC
Product Type
Type 4/12 SGL Solid Door Enc, 16X12X8
extra long description
B-LINE 16128-SD TYPE 4/12 SGL SOLID
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Additional Information
dimensions
8.0000 IN X 12.0000 IN X 16.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
16128-SD
Brand
Eaton
GTIN
00782051091854
UPC
782051091854
Taxonomies, Classifications, and Categories
Type
Wall mounted panel enclosure
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
18.825
Carton
1
Uses, Certifications, and Standards
nema rating
4
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Tran
standard
UL 50,CSA C22.2.,NEMA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat