16128SDSS4 - Encl 16X12X4 N4X SS4 HC, QTR TRN LTCH

Eaton

  • $1486.14 (Each)
  • $1,486.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16128SDSS4
Manufacturer
Eaton
Manufacturer's Part Number
16128-SDSS4
Description
Encl 16X12X4 N4X SS4 HC, QTR TRN LTCH
Eaton B-Line Series Wall Mounted Panel Enclosure, 16" Height, 8" Length, 16" Width, Nema 4X, Hinged Cover, SDSS4 Enclosure, Wall Mount, Medium Single Door, Thru Holes, Opt. External Mounting Feet, 304 Stainless, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051093551 / 00782051093551
Weight per unit
14.998 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,486.14 (Each)
Resources
Attachments
 
 
16128SDSS4 - Specification Sheet
Images
 
 
16128SDSS4 - Large Image
 
16128SDSS4 - Large Image
Other Links
 
 
16128SDSS4 - Other
 
16128SDSS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
12.00 In Width X 8.00 In Depth X 16.00 In Height
Descriptions
Product Type
Type 4X SSL SGL-Solid Door Enc, 16X12X8
extra long description
B-LINE 16128-SDSS4 TYPE 4X SSL SGL-
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Description
ENCL 16X12X4 N4X SS4 HC,QTR TRN LTCH
Long Description
Eaton B-Line series wall mounted panel enclosure,16" height,8" length,16" width,NEMA 4X,Hinged cover,SDSS4 enclosure,Wall mount,Medium single door,Thru holes,opt. external mounting feet,304 stainless,Seamless poured in-place gasket
Special Features
Stainless 1/4 turn latches
Additional Information
dimensions
8.0000 IN X 16.0000 IN X 16.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
16128-SDSS4
Brand
Eaton
GTIN
00782051093551
UPC
782051093551
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
14.998
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Other IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and
standard
UL 50,NEMA,CSA C22.2.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat