1614104QT - Encl 16X14X10 N4 CH, QTR TRN LTCH

Eaton

  • $564.22 (Each)
  • $564.22 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1614104QT
Manufacturer
Eaton
Manufacturer's Part Number
161410-4QT
Description
Encl 16X14X10 N4 CH, QTR TRN LTCH
Eaton B-Line Series Jic Panel Enclosure, 16" Height, 10" Length, 14" Width, Nema 4, Hinged Cover, 4QT Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 4 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
00782051588521 / 00782051588521
Weight per unit
19.601 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$564.22 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
1614104QT - Specification Sheet
Other Links
 
 
1614104QT - Other
Images
 
 
1614104QT - Small Image
 
1614104QT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
ENCL 16X14X10 N4 CH,QTR TRN LTCH
Extra Long Description
B-LINE 161410-4QT TYPE 4 JIC CONT H
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 16" height, 10" length, 14" width, NEMA 4, Hinged cover, 4QT enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Product Type
Type 4 Jic Cont Hinge CVR, 1/4 Turn Latch 16X14X10
Special Features
Continous piano hinge,panel mount,1/4 turn latches
Additional Information
Dimensions
10.0000 IN X 14.0000 IN X 16.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
161410-4QT
GTIN
00782051588521
UPC
00782051588521
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
19.601
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / S
Nema Rating
4
Standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat