1614104XSQT - Encl 16X14X10 N4X SS QTR TRN LTCH CH

Eaton

  • $1640.66 (Each)
  • $1,640.66 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1614104XSQT
Manufacturer
Eaton
Manufacturer's Part Number
161410-4XSQT
Description
Encl 16X14X10 N4X SS QTR TRN LTCH CH
Eaton B-Line Series Jic Panel Enclosure, 16" Height, 10" Length, 14" Width, Nema 4X, Hinged Cover, 4XSQT Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 4x Metallic Enclosur Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
782051882162 / 00782051882162
Weight per unit
19.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,640.66 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
1614104XSQT - Specification Sheet
Other Links
 
 
1614104XSQT - Other
Images
 
 
1614104XSQT - Small Image
 
1614104XSQT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Gray
Descriptions
Description
ENCL 16X14X10 N4X SS QTR TRN LTCH CH
Extra Long Description
B-LINE 161410-4XSQT TYPE 4X SS JIC
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 16" height, 10" length, 14" width, NEMA 4X, Hinged cover, 4XSQT enclosure, Wall mount, Small single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Product Type
Type 4X SS Jic Cont Hinge CVR, 1/4 Turn Latch 16X14X10
Special Features
Continous piano hinge,panel mount,1/4 turn latches
Additional Information
Dimensions
10.0000 IN X 14.0000 IN X 16.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
161410-4XSQT
GTIN
00782051882162
UPC
782051882162
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
19.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factori
Mounting
WALL
Standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat