1614612CHC - Encl 16X14X6 N12 CH Clamp CVR

Eaton

  • $262.39 (Each)
  • $262.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1614612CHC
Manufacturer
Eaton
Manufacturer's Part Number
1614612CHC
Description
Encl 16X14X6 N12 CH Clamp CVR
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 6 In Overall Width, 14 In Overall Length, 16 In Overall Height, 15.93 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051750904 / 00782051750904
Weight per unit
15.942 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$262.39 (Each)
Resources
Images
 
 
1614612CHC - Small Image
 
1614612CHC - Large Image
 
1614612CHC - Large Image
Attachments
 
 
1614612CHC - Specification Sheet
Other Links
 
 
1614612CHC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Type 12 Continuous Hinge
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
14 in;356 mm
Size
14.00 In Width X 6.00 In Depth X 16.00 In Height
Descriptions
Description
ENCL 16X14X6 N12 CH CLAMP CVR
Product Type
Hinge Cover Enclosure
Long Description
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 6 in Overall Width, 14 in Overall Length, 16 in Overall Height, 15.93 lb
Short Description
8x8x4 Hinge Cover Enclosure, Steel, Gray, N12
Special Features
Cover has a Seamless Poured In-Place Gasket
extra long description
B-LINE 16146-12CHC TYPE 12 JIC CONT
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
NEMA 12/13
Mounting Type
Wall Mount
Finish/Coating
Polyester Powder Coated;Phosphate Undercoat
ip rating
IP65
Overall Width
6 in;152 mm
Overall Height
16 in;406 mm
Standards Met
UL 508 Listed;CSA C22.2 NO.94 Certified;JIC Standard EGP-1-1967
Made in USA
yes
dimensions
6.0000 IN X 14.0000 IN X 16.0000 IN
Manufacturer Information
Manufacturers Part Number
1614612CHC
Brand
Eaton
GTIN
00782051750904
UPC
782051750904
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight
15.93 lb
Weight per each
15.942
Carton
1
Uses, Certifications, and Standards
Application
Houses Electrical Controls and Instruments;Protects against Circulating Dust Falling Dirt and Dripping Non-Corrosive Liquids
Mounting
EXTERNAL FEET, WALL
standard
UL 508A,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat