161464XSCHC - Encl 16X14X6 N4X CH Clamp CVR

Eaton

  • $1279.72 (Each)
  • $1,279.72 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
161464XSCHC
Manufacturer
Eaton
Manufacturer's Part Number
16146-4XSCHC
Description
Encl 16X14X6 N4X CH Clamp CVR
Eaton B-Line Series Jic Panel Enclosure, 16" Height, 6" Length, 14" Width, Nema 4X, Hinged Cover, 4XSCHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
782051702729 / 00782051702729
Weight per unit
15.746 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,279.72 (Each)
Resources
Images
 
 
161464XSCHC - Small Image
 
161464XSCHC - Large Image
Attachments
 
 
161464XSCHC - Specification Sheet
Other Links
 
 
161464XSCHC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
14.00
Depth
6.00
Descriptions
Description
ENCL 16X14X6 N4X CH CLAMP CVR
Product Type
Type 4X SSL Jic Continuous Hinge CVR Enc, 16X14X6
extra long description
B-LINE 16146-4XSCHC TYPE 4X SSL JIC
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 16" height, 6" length, 14" width, NEMA 4X, Hinged cover, 4XSCHC enclosure, Wall mount, Small single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Special Features
Cont. piano hinge,panel mount prov.,s.s.doorclamps
Additional Information
dimensions
6.0000 IN X 14.0000 IN X 16.0000 IN
Manufacturer Information
Manufacturers Part Number
16146-4XSCHC
Brand
Eaton
GTIN
00782051702729
UPC
782051702729
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
15.746
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Faci
standard
NEMA,CSA C22.2.,UL 50
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat