161484QT - Encl 16X14X8 N4 CH QTR TRN LTCH

Eaton

  • $463.45 (Each)
  • $463.45 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
161484QT
Manufacturer
Eaton
Manufacturer's Part Number
16148-4QT
Description
Encl 16X14X8 N4 CH QTR TRN LTCH
Eaton B-Line Series Jic Panel Enclosure, 16" Height, 8" Length, 14" Width, Nema 4, Hinged Cover, 4QT Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 4 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051881899 / 00782051881899
Weight per unit
17.724 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$463.45 (Each)
Resources
Images
 
 
161484QT - Small Image
 
161484QT - Large Image
Attachments
 
 
161484QT - Specification Sheet
Other Links
 
 
161484QT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
14.451 IN X 8.445 IN X 17.5 IN
Descriptions
Product Type
Type 4 Jic Cont Hinge CVR, 1/4 Turn Latch 16X14X8
extra long description
B-LINE 16148-4QT TYPE 4 JIC CONT HI
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Description
ENCL 16X14X8 N4 CH QTR TRN LTCH
Long Description
Eaton B-Line series JIC panel enclosure, 16" height, 8" length, 14" width, NEMA 4, Hinged cover, 4QT enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Continous piano hinge,panel mount,1/4 turn latches
Additional Information
dimensions
8.0000 IN X 14.0000 IN X 16.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
16148-4QT
Brand
Eaton
GTIN
00782051881899
UPC
782051881899
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
17.724
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facili
standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat