16166SC - Encl 16X16X6 N1 PNTD SC

Eaton

  • $84.59 (Each)
  • $84.59 (Each)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16166SC
Manufacturer
Eaton
Manufacturer's Part Number
16166 SC
Description
Encl 16X16X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 16 In Overall Length, 16 In Overall Height, 25 Knockouts
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051229509 / 00782051229509
Weight per unit
15.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.59 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
31
Resources
Images
 
 
16166SC - Small Image
 
16166SC - Large Image
 
16166SC - Large Image
Attachments
 
 
16166SC - Specification Sheet
Other Links
 
 
16166SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
16 in;406 mm
Size
16.00 In Width X 6.00 In Depth X 16.00 In Height
Descriptions
Description
ENCL 16X16X6 N1 PNTD SC
Extra Long Description
BLN 16166 SC SC ENC W/ KO 16X16X6
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 16 in Overall Length, 16 in Overall Height, 25 Knockouts
Product Type
Type 1 Screw Cover Enclosure
Short Description
Type 1 Screw On Enclosure, 16 x 6 x 16 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Additional Information
Cable Entry
Knockouts
Dimensions
6.0000 IN X 16.0000 IN X 16.0000 IN
Enclosure Type
Nema 1
Finish/Coating
Painted
Ip Rating
IP30
Knockouts
Yes
Made In USA
yes
Mounting Type
Wall Mount
Number Of Knockouts
25
Overall Height
16 in;406 mm
Overall Width
6 in;152 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
16166 SC
GTIN
00782051229509
UPC
782051229509
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
15.172
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
Nema Rating
1
Standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

* All prices subject to change.

Begin Live Chat