16166SCG - Encl 16X16X6 N3 N12 Galv SC Gasketed

Eaton

  • $301.35 (Each)
  • $301.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16166SCG
Manufacturer
Eaton
Manufacturer's Part Number
16166 SCG
Description
Encl 16X16X6 N3 N12 Galv SC Gasketed
Eaton B-Line Series Type 3/3R Junction Boxes, 16" Height, 6" Length, 16" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Small Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051108712 / 00782051108712
Weight per unit
22.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$301.35 (Each)
Resources
Images
 
 
16166SCG - Small Image
 
16166SCG - Large Image
Attachments
 
 
16166SCG - Specification Sheet
Other Links
 
 
16166SCG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
16.00 In Width X 6.00 In Depth X 16.00 In Height
Descriptions
extra long description
B-LINE 16166 SCG TYPE 3 GLV GASKETE
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Product Type
Type 3 GLV Gasketed SC 16X16X6
Description
ENCL 16X16X6 N3 N12 GALV SC GASKETED
Long Description
Eaton B-Line series Type 3/3R junction boxes, 16" height, 6" length, 16" width, NEMA 3 and 12, Screw cover, SCG enclosure, Surface mounted, Small single door, No mounting provisions, Galvanized steel, Oil-resistant gasket, gasketed screws
Additional Information
dimensions
6.0000 IN X 16.0000 IN X 16.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
16166 SCG
Brand
Eaton
GTIN
00782051108712
UPC
782051108712
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
22.2
Carton
1
Uses, Certifications, and Standards
nema rating
12;3
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketAviationCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / St
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat