16166SCNK - Encl 16X16X6 N1 PNTD SC, NK

Eaton

  • $85.96 (Each)
  • $85.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16166SCNK
Manufacturer
Eaton
Manufacturer's Part Number
16166 SC NK
Description
Encl 16X16X6 N1 PNTD SC, NK
Eaton B-Line Series Type 1 Junction Boxes, 16" Height, 6" Length, 12" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051338256 / 00782051338256
Weight per unit
15.1729 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.96 (Each)
Resources
Images
 
 
16166SCNK - Small Image
 
16166SCNK - Large Image
Attachments
 
 
16166SCNK - Specification Sheet
Other Links
 
 
16166SCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
16.00 In Width X 6.00 In Depth X 16.00 In Height
Descriptions
Description
ENCL 16X16X6 N1 PNTD SC,NK
Product Type
SC Enc W/O Ko 16X16X6
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 1 junction boxes, 16" height, 6" length, 12" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Carbon steel
Special Features
Keyhole slots on cover, plated screws
extra long description
B-LINE 16166 SC NK SC ENC W/O KO 16
Additional Information
dimensions
6.0000 IN X 12.0000 IN X 16.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
16166 SC NK
Brand
Eaton
GTIN
00782051338256
UPC
782051338256
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
15.1729
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerAviationCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercia
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat