1616812 - Encl 16X16X8 N12 1DR CH Clamp CVR

Eaton

  • $567.04 (Each)
  • $567.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1616812
Manufacturer
Eaton
Manufacturer's Part Number
16168-12
Description
Encl 16X16X8 N12 1DR CH Clamp CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 16" Height, 8" Length, 16" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051406962 / 00782051406962
Weight per unit
20.314 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$567.04 (Each)
Resources
Images
 
 
1616812 - Small Image
 
1616812 - Large Image
Attachments
 
 
1616812 - Specification Sheet
Other Links
 
 
1616812 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
16.00 In Width X 8.00 In Depth X 16.00 In Height
Descriptions
Description
ENCL 16X16X8 N12 1DR CH CLAMP CVR
extra long description
B-LINE 16168-12 TYPE 12 SGL-DOOR EN
Product Type
Type 12 SGL-Door Enc, 16X16X8
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Long Description
Eaton B-Line series wall mounted panel enclosure, 16" height, 8" length, 16" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Plated door clamps
Additional Information
Mounting Type
Wall
dimensions
8.0000 IN X 16.0000 IN X 16.0000 IN
Manufacturer Information
Manufacturers Part Number
16168-12
Brand
Eaton
GTIN
00782051406962
UPC
782051406962
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 12 panel enclosures
Packaging
Weight per each
20.314
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsOther IT and Datacom - IT and Datacomm - OtherGeneration - Renewable Energy - Alternative EnergyDatacente
Mounting
EXTERNAL FEET, WALL
standard
UL 508A,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat