16PMK - Encl Pole MNTG Kit

Eaton

  • $286.14 (Each)
  • $286.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16PMK
Manufacturer
Eaton
Manufacturer's Part Number
16PMK
Description
Encl Pole MNTG Kit
Eaton B-Line Series Premier Series Accessories, Nema 4, Stainless Steel, Pole Mounting Kits, Top/Bottom Mounting, Premier Series Accessories
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051095906 / 00782051095906
Weight per unit
3.491 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$286.14 (Each)
Resources
Attachments
 
 
16PMK - Specification Sheet
Other Links
 
 
16PMK - Other
Images
 
 
16PMK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Descriptions
Description
ENCL POLE MNTG KIT
Product Type
Pole MTG Kit, 16 W
extra long description
B-LINE 16PMK POLE MTG KIT, 16 W
Features
Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Long Description
Eaton B-Line series premier series accessories, NEMA 4, Stainless steel, Pole mounting kits, Top/bottom mounting, Premier series accessories
Special Features
Finish Hot-Dipped Galvanized
Additional Information
dimensions
16.0000 IN X 1.0000 IN X 16.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
16PMK
GTIN
00782051095906
UPC
782051095906
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Premier series accessories
Packaging
Weight per each
3.491
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,NEMA,cUL Listed
Application
Utility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structu
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat