181610SDFQR - Eaton B-Line Series Jic Panel Enclosure, 19.77" He

Eaton

  • $424.96 (Each)
  • $424.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
181610SDFQR
Manufacturer
Eaton
Manufacturer's Part Number
181610-SDFQR
Description
Eaton B-Line Series Jic Panel Enclosure, 19.77" He
Eaton B-Line Series Jic Panel Enclosure, 19.77" Height, 10.34" Length, 18.15" Width, Nema 4X, Hinged Cover, SDFQR Enclosure, Wall Mount, Medium Single Door, Optional External Mounting Feet, Fiberglass, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Nema Types 4X & 6 Non-Metallic Enclosures, Boxes & Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051524338 / 00782051524338
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$424.96 (Each)
Resources
Images
 
 
181610SDFQR - Small Image
 
181610SDFQR - Large Image
Attachments
 
 
181610SDFQR - Specification Sheet
Other Links
 
 
181610SDFQR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
16.00 In Width X 10.00 In Depth X 18.00 In Height
Descriptions
Description
EATON B-LINE SERIES JIC PANEL ENCLOSURE, 19.77" HE
Product Type
Type 4X Fiberglass Premier Pad-Lockable Enc, 18X16X10
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
extra long description
B-LINE 181610-SDFQR TYPE 4X FIBERGL
Long Description
Eaton B-Line series JIC panel enclosure, 19.77" height, 10.34" length, 18.15" width, NEMA 4X, Hinged cover, SDFQR enclosure, Wall mount, Medium single door, Optional external mounting feet, Fiberglass, Seamless poured in-place gasket
Construction
Impact Resistant, Non-Conductive, Light-Weight
Special Features
Stainless pull drawn catch
Additional Information
dimensions
10.3400 IN X 18.1500 IN X 19.7700 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
181610-SDFQR
Brand
Eaton
GTIN
00782051524338
UPC
782051524338
Taxonomies, Classifications, and Categories
Type
JIC panel enclosure
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factor
standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat