18184SC - Encl 18X18X4 Jbox

Eaton

  • $128.67 (Each)
  • $128.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18184SC
Manufacturer
Eaton
Manufacturer's Part Number
18184 SC
Description
Encl 18X18X4 Jbox
Eaton B-Line Series Type 1 Junction Boxes, 18" Height, 4" Length, 18" Width, Nema 1, Screw Cover, SC Enclosure, Surface Mounted, Medium Single Door, 9 Side Knockouts, 9 Top-Bottom Knockouts, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051230208 / 00782051230208
Weight per unit
15.705 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.67 (Each)
Resources
Images
 
 
18184SC - Small Image
 
18184SC - Large Image
Attachments
 
 
18184SC - Specification Sheet
Other Links
 
 
18184SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
18.00 In Width X 4.00 In Depth X 18.00 In Height
Descriptions
Product Type
SC Enc W/ Ko 18X18X4
extra long description
B-LINE 18184 SC SC ENC W/ KO 18X18X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 18X18X4 JBOX
Special Features
Keyhole slots on cover, plated screws
Long Description
Eaton B-Line series Type 1 junction boxes, 18" height, 4" length, 18" width, NEMA 1, Screw cover, SC enclosure, Surface mounted, Medium single door, 9 side knockouts,9 top-bottom knockouts, Thru holes, Carbon steel
Additional Information
Cable Entry
Knockouts
Mounting Type
Surface
dimensions
4.0000 IN X 18.0000 IN X 18.0000 IN
Manufacturer Information
Manufacturers Part Number
18184 SC
Brand
Eaton
GTIN
00782051230208
UPC
782051230208
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
15.705
Carton
1
Uses, Certifications, and Standards
standard
NEMA,UL 50,CSA C22.2.
Application
Commercial / Institutional Buildings / Structures - Critical PowerAviationCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting Contro
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat