18184SCNK - Encl 18X18X4 N1 PNTD SC

Eaton

  • $75.12 (Each)
  • $75.12 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
18184SCNK
Manufacturer
Eaton
Manufacturer's Part Number
18184 SC NK
Description
Encl 18X18X4 N1 PNTD SC
Eaton B-Line Series Type 1 Junction Boxes, 18" Height, 4" Length, 18" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051338607 / 00782051338607
Weight per unit
15.7799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.12 (Each)
Resources
Images
 
 
18184SCNK - Small Image
 
18184SCNK - Large Image
Attachments
 
 
18184SCNK - Specification Sheet
Other Links
 
 
18184SCNK - Other
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
18.00 In Width X 4.00 In Depth X 18.00 In Height
Descriptions
Description
ENCL 18X18X4 N1 PNTD SC
extra long description
B-LINE 18184 SC NK SC ENC W/O KO 18
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 1 junction boxes, 18" height, 4" length, 18" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Carbon steel
Special Features
Keyhole slots on cover, plated screws
Product Type
SC Enc W/O Ko 18X18X4
Additional Information
dimensions
4.0000 IN X 18.0000 IN X 18.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
18184 SC NK
Brand
Eaton
GTIN
00782051338607
UPC
782051338607
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
15.7799
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsAviationCommercial / Institutional Buildings
standard
UL 50,NEMA,CSA C22.2.
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 18184SCNK.
Jump To:

Accessories

These accessories can make 18184SCNK more useful, versatile, or visually appealing.

Eaton B-Line Series Other Enclosure Accessories, Nema 1, Ansi 61 Gray Paint, Pro...
  • Our Part #: 1818SCF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1818 SCF
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1818SCF - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Frequently Purchased Together

These items are compatible and complement 18184SCNK, providing enhanced or expanded functionality.

Eaton B-Line Series Other Enclosure Accessories, Nema 1, Ansi 61 Gray Paint, Pro...
  • Our Part #: 1818SCF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1818 SCF
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1818SCF - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.