18186RTSCNK - Encl NM3R SC Encl

Eaton

  • $230.15 (Each)
  • $230.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18186RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
18186 RTSC NK
Description
Encl NM3R SC Encl
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051338652 / 00782051338652
Weight per unit
18.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$230.15 (Each)
Resources
Images
 
 
18186RTSCNK - Small Image
 
18186RTSCNK - Large Image
 
18186RTSCNK - Large Image
Attachments
 
 
18186RTSCNK - Specification Sheet
Other Links
 
 
18186RTSCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Cover Type
Screw On;Slip On
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
18 in
Size
18.00 In Width X 6.00 In Depth X 18.00 In Height
Descriptions
Product Type
Enclosure
Long Description
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height
Short Description
Enclosure, Gray, 18.00 x 6.00 x 18.00 in, NEMA 3R, Screw Cover
Special Features
Drip Shield Top, Seam Free Sides
Description
ENCL NM3R SC ENCL
extra long description
B-LINE 18186 RTSC NK N3R SC ENC W/O
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 3R
Finish/Coating
Thermoset Polyester Powder Coated Over Phosphatized Surface
Overall Width
6 in
Overall Height
18 in
Standards Met
UL Listed;CSA Certified
Made in USA
yes
dimensions
6.0000 IN X 18.0000 IN X 18.0000 IN
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
18186 RTSC NK
GTIN
00782051338652
UPC
782051338652
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
18.39
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Service Type;Bottom Knockout Location;Elevator Industry;Energy Management Industry;Irrigation System Industry;Motor Control Industry;Outdoor Advertising Industry;Pollution Control Industry;Pool And Spa Industry
standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat