18186SC - Encl 18X18X6 SC N1 Encl

Eaton

  • $90.28 (Each)
  • $90.28 (Each)

In-Stock: 71 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18186SC
Manufacturer
Eaton
Manufacturer's Part Number
18186 SC
Description
Encl 18X18X6 SC N1 Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 27 Knockouts, 14.77 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051230307 / 00782051230307
Weight per unit
18.182 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.28 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
71
Resources
Images
 
 
18186SC - Small Image
 
18186SC - Large Image
 
18186SC - Large Image
Other Links
 
 
18186SC - Other
Attachments
 
 
18186SC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
18 in;457 mm
Size
18.00 In Width X 6.00 In Depth X 18.00 In Height
Descriptions
Description
ENCL 18X18X6 SC N1 ENCL
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height, 27 Knockouts, 14.77 lb
Short Description
Type 1 Screw On Enclosure, 18 x 6 x 18 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
extra long description
B-LINE 18186 SC SC ENC W/ KO 18X18X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
18 in;457 mm
Knockouts
Yes
Number of Knockouts
27
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Made in USA
yes
dimensions
6.0000 IN X 18.0000 IN X 18.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
18186 SC
GTIN
00782051230307
UPC
782051230307
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight
14.77 lb
Weight per each
18.182
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
nema rating
1
standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat