18186SCNK - Encl NMA1 SC Encl

Eaton

  • $59.86 (Each)
  • $59.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18186SCNK
Manufacturer
Eaton
Manufacturer's Part Number
18186 SC NK
Description
Encl NMA1 SC Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051230314 / 00782051230314
Weight per unit
18.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.86 (Each)
Resources
Images
 
 
18186SCNK - Small Image
 
18186SCNK - Large Image
 
18186SCNK - Large Image
Attachments
 
 
18186SCNK - Specification Sheet
Other Links
 
 
18186SCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
18 in;457 mm
Size
18.00 In Width X 6.00 In Depth X 18.00 In Height
Descriptions
Description
ENCL NMA1 SC ENCL
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height
Short Description
Type 1 Screw On Enclosure, 18 x 6 x 18 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
extra long description
B-LINE 18186 SC NK SC ENC W/O KO 18
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Overall Height
18 in;457 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Overall Width
6 in;152 mm
dimensions
6.0000 IN X 18.0000 IN X 18.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
18186 SC NK
GTIN
00782051230314
UPC
782051230314
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
18.33
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat