18188RTSC - Encl Galv SCR Encl

Eaton

  • $198.86 (Each)
  • $198.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18188RTSC
Manufacturer
Eaton
Manufacturer's Part Number
18188 RTSC
Description
Encl Galv SCR Encl
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 8 In Overall Width, 18 In Overall Length, 18 In Overall Height, 20 LB/Ea
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051346800 / 00782051346800
Weight per unit
20.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.86 (Each)
Resources
Attachments
 
 
18188RTSC - Specification Sheet
Other Links
 
 
18188RTSC - Other
Images
 
 
18188RTSC - Small Image
 
18188RTSC - Large Image
 
18188RTSC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Cover Type
Screw On;Slip On
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
18 in
Size
18.00 In Width X 8.00 In Depth X 18.00 In Height
Descriptions
Description
ENCL GALV SCR ENCL
Product Type
Enclosure
Long Description
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 8 in Overall Width, 18 in Overall Length, 18 in Overall Height, 20 lb/EA
Short Description
Enclosure, Gray, 18.00 x 8.00 x 18.00 in, NEMA 3R, Screw Cover
Special Features
Drip Shield Top, Seam Free Sides
extra long description
B-LINE 18188 RTSC N3R SC ENC W/ KO
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 3R
Finish/Coating
Thermoset Polyester Powder Coated Over Phosphatized Surface
Overall Width
8 in
Overall Height
18 in
Standards Met
UL 50;CSA C22.2;IEC 60529
Made in USA
yes
dimensions
8.0000 IN X 18.0000 IN X 18.0000 IN
Cable Entry
Knockouts
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
18188 RTSC
GTIN
00782051346800
UPC
782051346800
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight
20 lb/EA
Weight per each
20.51
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes;Junction and Pull Box
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat