18188RTSCNK - Encl 18X18X8 N3R Encl

Eaton

  • $180.78 (Each)
  • $180.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18188RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
18188 RTSC NK
Description
Encl 18X18X8 N3R Encl
Enclosure, Screw Cover, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 8 In Overall Width, 18 In Overall Length, 18 In Overall Height
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051338751 / 00782051338751
Weight per unit
20.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.78 (Each)
Resources
Images
 
 
18188RTSCNK - Small Image
 
18188RTSCNK - Large Image
 
18188RTSCNK - Large Image
Attachments
 
 
18188RTSCNK - Specification Sheet
Other Links
 
 
18188RTSCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
18 in
Size
18.00 In Width X 8.00 In Depth X 18.00 In Height
Descriptions
Description
ENCL 18X18X8 N3R ENCL
Product Type
Enclosure
Long Description
Enclosure, Screw Cover, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 8 in Overall Width, 18 in Overall Length, 18 in Overall Height
Short Description
Enclosure, Gray, 18.00 x 8.00 x 18.00 in, NEMA 3R, Screw Cover
Special Features
Drip Shield Top, Seam Free Sides
extra long description
B-LINE 18188 RTSC NK N3R SC ENC W/O
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 3R
Finish/Coating
Thermoset Polyester Powder Coated Over Phosphatized Surface
Overall Width
8 in
Overall Height
18 in
Standards Met
UL 50;CSA C22.2;IEC 60529
Made in USA
yes
dimensions
8.0000 IN X 18.0000 IN X 18.0000 IN
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
18188 RTSC NK
GTIN
00782051338751
UPC
782051338751
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
20.51
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes;Junction and Pull Box
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat