18188SC - Encl NMA1 SCR CVR Encl

Eaton

  • $122.40 (Each)
  • $122.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18188SC
Manufacturer
Eaton
Manufacturer's Part Number
18188 SC
Description
Encl NMA1 SCR CVR Encl
Eaton B-Line Series Type 1 Junction Boxes, 18" Height, 8" Length, 18" Width, Nema 1, Screw Cover, SC Enclosure, Surface Mounted, Medium Single Door, 9 Side Knockouts, 9 Top-Bottom Knockouts, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051230406 / 00782051230406
Weight per unit
20.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.40 (Each)
Resources
Attachments
 
 
18188SC - Specification Sheet
Other Links
 
 
18188SC - Other
Images
 
 
18188SC - Small Image
 
18188SC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
18.00 In Width X 8.00 In Depth X 18.00 In Height
Descriptions
Description
ENCL NMA1 SCR CVR ENCL
Product Type
SC Enc W/ Ko 18X18X8
extra long description
B-LINE 18188 SC SC ENC W/ KO 18X18X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 1 junction boxes, 18" height, 8" length, 18" width, NEMA 1, Screw cover, SC enclosure, Surface mounted, Medium single door, 9 side knockouts,9 top-bottom knockouts, Thru holes, Carbon steel
Special Features
Keyhole slots on cover, plated screws
Additional Information
dimensions
8.0000 IN X 18.0000 IN X 18.0000 IN
Cable Entry
Knockouts
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
18188 SC
Brand
Eaton
GTIN
00782051230406
UPC
782051230406
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
20.13
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsAviationCommercial
standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat