18188SCGVNK - Encl 18X18X8 N1 GLV SC

Eaton

  • $104.70 (Each)
  • $104.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18188SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
18188 SCGV NK
Description
Encl 18X18X8 N1 GLV SC
Eaton B-Line Series Type 1 Junction Boxes, 18" Height, 8" Length, 18" Width, Nema 1, Screw Cover, SCGV NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051002799 / 00782051002799
Weight per unit
20.581 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.70 (Each)
Resources
Images
 
 
18188SCGVNK - Small Image
 
18188SCGVNK - Large Image
Attachments
 
 
18188SCGVNK - Specification Sheet
Other Links
 
 
18188SCGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
18.00 In Width X 8.00 In Depth X 18.00 In Height
Descriptions
Description
ENCL 18X18X8 N1 GLV SC
Long Description
Eaton B-Line series Type 1 junction boxes, 18" height, 8" length, 18" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Galvanized steel
Special Features
Keyhole slots on cover, plated screws
Product Type
GLV SC Enc W/O Ko 18X18X8
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
extra long description
B-LINE 18188 SCGV NK GLV SC ENC W/O
Additional Information
dimensions
8.0000 IN X 18.0000 IN X 18.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
18188 SCGV NK
Brand
Eaton
GTIN
00782051002799
UPC
782051002799
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
20.581
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerAviationCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Oth
standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat