1818SCF - Encl NEMA1 FL SC CVR Encl

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1818SCF
Manufacturer
Eaton
Manufacturer's Part Number
1818 SCF
Description
Encl NEMA1 FL SC CVR Encl
Eaton B-Line Series Other Enclosure Accessories, Nema 1, Ansi 61 Gray Paint, Protects Against Contact With Enclosed Equipment, Steel, Type 1 Screw Cover, Flush Mount, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782051402001 / 00782051402001
Weight per unit
5.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1818SCF - Small Image
 
1818SCF - Large Image
Attachments
 
 
1818SCF - Specification Sheet
Other Links
 
 
1818SCF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Length
19.5
Size
19.50 In Width X 19.50 In Height
Descriptions
Product Type
SC Flush CVR 18X18
extra long description
B-LINE 1818 SCF SC FLUSH CVR 18X18
Features
Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Description
ENCL NEMA1 FL SC CVR ENCL
Long Description
Eaton B-Line series other enclosure accessories, NEMA 1, ANSI 61 gray paint, Protects against contact with enclosed equipment, Steel, Type 1 screw cover, Flush mount, 16 gauge
Additional Information
Mounting Type
Flush
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1818 SCF
GTIN
00782051402001
UPC
782051402001
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Other enclosure accessories
Packaging
Weight per each
5.7
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA C22.2.,NEMA
Mounting
FLUSH
Application
Ind Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat