2016104 - Encl NM4 Enclosure

Eaton

  • $940.22 (Each)
  • $940.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2016104
Manufacturer
Eaton
Manufacturer's Part Number
201610-4
Description
Encl NM4 Enclosure
Eaton B-Line Series Wall Mounted Panel Enclosure, 20" Height, 6" Length, 16" Width, Nema 4, Hinged Cover, 4 Enclosure, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051812206 / 00782051812206
Weight per unit
28.265 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$940.22 (Each)
Resources
Images
 
 
2016104 - Small Image
 
2016104 - Large Image
Attachments
 
 
2016104 - Specification Sheet
Other Links
 
 
2016104 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
16.00 In Width X 10.00 In Depth X 20.00 In Height
Descriptions
Description
ENCL NM4 ENCLOSURE
extra long description
B-LINE 201610-4 TYPE 4 SGL-DOOR ENC
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Product Type
Type 4 SGL-Door Enc, 20X16X10
Long Description
Eaton B-Line series wall mounted panel enclosure, 20" height, 6" length, 16" width, NEMA 4, Hinged cover, 4 enclosure, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Stainless door clamps
Additional Information
dimensions
6.0000 IN X 16.0000 IN X 20.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
201610-4
Brand
Eaton
GTIN
00782051812206
UPC
782051812206
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
28.265
Carton
1
Uses, Certifications, and Standards
Mounting
EXTERNAL FEET, WALL
standard
NEMA,UL 50,CSA C22.2.
Application
Utility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Power Distribution and ControlsGeneration - Renewable Energy - Alternative EnergyC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat