201684XS - NM4X HNG CVR Encl

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
201684XS
Manufacturer
Eaton
Manufacturer's Part Number
20168-4XS
Description
NM4X HNG CVR Encl
Eaton B-Line Series Wall Mounted Panel Enclosure, 20" Height, 8" Length, 16" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051407181 / 00782051407181
Weight per unit
30.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
201684XS - Large Image
Other Links
 
 
201684XS - Other
Attachments
 
 
201684XS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
16.00 In Width X 8.00 In Depth X 20.00 In Height
Descriptions
Description
NM4X HNG CVR ENCL
Long Description
Eaton B-Line series wall mounted panel enclosure, 20" height, 8" length, 16" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Special Features
Stainless door clamps
Product Type
Type 4X SSL SGL-Door Enc, 20X16X8
extra long description
B-LINE 20168-4XS TYPE 4X SSL SGL-DO
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Additional Information
dimensions
8.0000 IN X 16.0000 IN X 20.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
20168-4XS
Brand
Eaton
GTIN
00782051407181
UPC
782051407181
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
30.71
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Building Automation and MonitoringUtility - Substations, Utility Transmission and DistributionGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial
standard
UL 50,NEMA,CSA C22.2.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat