20168SD - Encl N4/12 1-DR WL Encl

Eaton

  • $411.94 (Each)
  • $411.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20168SD
Manufacturer
Eaton
Manufacturer's Part Number
20168-SD
Description
Encl N4/12 1-DR WL Encl
Single Solid Door Enclosure, Type 4 Premier(TM) Series, Steel, Wall Mount, Gray, Phosphate;Polyester Powder, 8 In Overall Width, 16 In Overall Length, 20 In Overall Height, 22.9 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051091885 / 00782051091885
Weight per unit
27.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$411.94 (Each)
Resources
Images
 
 
20168SD - Small Image
 
20168SD - Large Image
 
20168SD - Large Image
 
20168SD - Large Image
Specifications Sheets
 
 
20168SD - Specification Sheet
Attachments
 
 
20168SD - Specification Sheet
Other Links
 
 
20168SD - Other
 
20168SD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Type 4 Continuous Hinge
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
16 in;406 mm
Size
16.00 In Width X 8.00 In Depth X 20.00 In Height
Descriptions
Description
ENCL N4/12 1-DR WL ENCL
Product Type
Single Solid Door Enclosure
Long Description
Single Solid Door Enclosure, Type 4 Premier(TM) Series, Steel, Wall Mount, Gray, Phosphate;Polyester Powder, 8 in Overall Width, 16 in Overall Length, 20 in Overall Height, 22.9 lb
Short Description
Single Solid Door Enclosure, Steel, Gray
Special Features
Protects Against Windblown Dust and Rain, Splashing Water and Hose Directed Water
extra long description
B-LINE 20168-SD TYPE 4/12 SGL SOLID
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Additional Information
Enclosure Type
NEMA 4;NEMA 12
Mounting Type
Wall Mount
Finish/Coating
Phosphate;Polyester Powder
Overall Width
8 in;203 mm
Overall Height
20 in;508 mm
Standards Met
UL 508 Listed;cUL Listed
Made in USA
yes
dimensions
8.0000 IN X 16.0000 IN X 20.0000 IN
Manufacturer Information
Brand
Eaton
series
Type 4 Premier(TM)
Manufacturers Part Number
20168-SD
GTIN
00782051091885
UPC
782051091885
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight
22.9 lb
Weight per each
27.52
Carton
1
Uses, Certifications, and Standards
Application
Houses Electrical Controls and Instruments;Intended for Indoor or Outdoor Use
Mounting
WALL
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat