2016P - Encl 20X16 Back Panel

Eaton

  • $62.31 (Each)
  • $62.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2016P
Manufacturer
Eaton
Manufacturer's Part Number
2016P
Description
Encl 20X16 Back Panel
Enclosure Panel, Steel, Polyester Powder Paint, White, 18 In Overall Length, 14 In Overall Width, 8.63 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051092615 / 00782051092615
Weight per unit
8.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.31 (Each)
Resources
Specifications Sheets
 
 
2016P - Specification Sheet
Other Links
 
 
2016P - Other
Attachments
 
 
2016P - Specification Sheet
Images
 
 
2016P - Small Image
 
2016P - Large Image
 
2016P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
White
Dimensions and Weight
Overall Length
18 in;457 mm
Size
14.00 In Width X 18.00 In Height
Descriptions
Product Type
Enclosure Panel
extra long description
B-LINE 2016P PREMIER SERIES PNL 20X
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Description
ENCL 20X16 BACK PANEL
Long Description
Enclosure Panel, Steel, Polyester Powder Paint, White, 18 in Overall Length, 14 in Overall Width, 8.63 lb
Short Description
20 x 16 Enclosure Panel, Steel, Polyester Powder Paint, 18 in;457 mm
Additional Information
for use with
NEMA 4 Enclosure;NEMA 12 Enclosure
Overall Width
14 in;356 mm
accessory type
Enclosure Panel
package quantity
1 ct
Standards Met
UL 508 Listed;cUL Listed;IEC 60529 Compliant
Made in USA
yes
dimensions
14.0000 IN X 0.0930 IN X 18.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
2016P
GTIN
00782051092615
UPC
782051092615
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight
8.63 lb
Weight per each
8.63
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mf
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat