2020612 - Encl NM12 Encl

Eaton

  • $784.35 (Each)
  • $784.35 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2020612
Manufacturer
Eaton
Manufacturer's Part Number
20206-12
Description
Encl NM12 Encl
Eaton B-Line Series Wall Mounted Panel Enclosure, 20" Height, 6" Length, 20" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051800203 / 00782051800203
Weight per unit
25.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$784.35 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Attachments
 
 
2020612 - Specification Sheet
Images
 
 
2020612 - Small Image
 
2020612 - Large Image
Other Links
 
 
2020612 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
20.00 In Width X 6.00 In Depth X 20.00 In Height
Descriptions
Description
ENCL NM12 ENCL
Product Type
Type 12 SGL-Door Enc, 20X20X6
extra long description
B-LINE 20206-12 TYPE 12 SGL-DOOR EN
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Long Description
Eaton B-Line series wall mounted panel enclosure, 20" height, 6" length, 20" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Plated door clamps
Additional Information
dimensions
6.0000 IN X 20.0000 IN X 20.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
20206-12
Brand
Eaton
GTIN
00782051800203
UPC
782051800203
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 12 panel enclosures
Packaging
Weight per each
25.175
Carton
1
Uses, Certifications, and Standards
nema rating
12
Mounting
EXTERNAL FEET, WALL
Application
Datacenters - IT Space: CI and Hyper ConvergedUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Building Automation and Monit
standard
UL 508A,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat