202064 - Encl 20X20X6 N4 CH Clamp CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
202064
Manufacturer
Eaton
Manufacturer's Part Number
20206-4
Description
Encl 20X20X6 N4 CH Clamp CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 20" Height, 6" Length, 20" Width, Nema 4, Hinged Cover, 4 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051810202 / 00782051810202
Weight per unit
27.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
202064 - Small Image
 
202064 - Large Image
Attachments
 
 
202064 - Specification Sheet
Other Links
 
 
202064 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
20.00 In Width X 6.00 In Depth X 20.00 In Height
Descriptions
Description
ENCL 20X20X6 N4 CH CLAMP CVR
Product Type
Type 4 SGL-Door Enc, 20X20X6
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure, 20" height, 6" length, 20" width, NEMA 4, Hinged cover, 4 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Stainless door clamps
extra long description
B-LINE 20206-4 TYPE 4 SGL-DOOR ENC,
Additional Information
dimensions
6.0000 IN X 20.0000 IN X 20.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
20206-4
Brand
Eaton
GTIN
00782051810202
UPC
782051810202
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
27.31
Carton
1
Uses, Certifications, and Standards
nema rating
4
Mounting
EXTERNAL FEET, WALL
standard
NEMA,CSA C22.2.,UL 50
Application
Generation - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Power Distribution and ControlsUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / St
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat