202084XS - Encl TYPE4X 1-DR Encl

Eaton

  • $1651.83 (Each)
  • $1,651.83 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
202084XS
Manufacturer
Eaton
Manufacturer's Part Number
20208-4XS
Description
Encl TYPE4X 1-DR Encl
Eaton B-Line Series Wall Mounted Panel Enclosure, 20" Height, 8" Length, 20" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051096743 / 00782051096743
Weight per unit
37.745 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,651.83 (Each)
Resources
Images
 
 
202084XS - Small Image
 
202084XS - Large Image
Attachments
 
 
202084XS - Specification Sheet
Other Links
 
 
202084XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
20.00 In Width X 8.00 In Depth X 20.00 In Height
Descriptions
Description
ENCL TYPE4X 1-DR ENCL
Product Type
Type 4X SSL SGL-Door Enc, 20X20X8
extra long description
B-LINE 20208-4XS TYPE 4X SSL SGL-DO
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure, 20" height, 8" length, 20" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Special Features
Stainless door clamps
Additional Information
dimensions
8.0000 IN X 20.0000 IN X 20.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
20208-4XS
Brand
Eaton
GTIN
00782051096743
UPC
782051096743
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
37.745
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,NEMA,UL 50
Application
Datacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat