2020P - Encl 20X20 Back Panel

Eaton

  • $116.37 (Each)
  • $116.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2020P
Manufacturer
Eaton
Manufacturer's Part Number
2020P
Description
Encl 20X20 Back Panel
Eaton B-Line Series Panels and Panel Accessories, White Powder Coated Steel, RHC Flat Panel Can Be Installed In RHC Enclosures, Panels and Panel Accessories
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051092639 / 00782051092639
Weight per unit
8.202 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.37 (Each)
Resources
Images
 
 
2020P - Small Image
 
2020P - Large Image
Attachments
 
 
2020P - Specification Sheet
Other Links
 
 
2020P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Descriptions
Description
ENCL 20X20 BACK PANEL
Product Type
Premier Series PNL 20X20
extra long description
B-LINE 2020P PREMIER SERIES PNL 20X
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description
Eaton B-Line series panels and panel accessories, White powder coated steel, RHC flat panel can be installed in RHC enclosures, Panels and panel accessories
Additional Information
dimensions
18.0000 IN X 0.0930 IN X 18.0000 IN
Manufacturer Information
Manufacturers Part Number
2020P
Brand
Eaton
GTIN
00782051092639
UPC
782051092639
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
8.202
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlUtility - Substations, Utility Transmission and Dis
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat