24168SDSS4 - Encl 24X16X8 N4X SS4 SLD HC, QTR TRN LTCH

Eaton

  • $2069.62 (Each)
  • $2,069.62 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
24168SDSS4
Manufacturer
Eaton
Manufacturer's Part Number
24168-SDSS4
Description
Encl 24X16X8 N4X SS4 SLD HC, QTR TRN LTCH
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 16" Width, Nema 4X, Hinged Cover, SDSS4 Enclosure, Wall Mount, Medium Single Door, Thru Holes, Opt. External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051093605 / 00782051093605
Weight per unit
24.612 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,069.62 (Each)
Resources
Images
 
 
24168SDSS4 - Small Image
 
24168SDSS4 - Large Image
 
24168SDSS4 - Large Image
Attachments
 
 
24168SDSS4 - Specification Sheet
Other Links
 
 
24168SDSS4 - Other
 
24168SDSS4 - Other
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
16.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Product Type
Type 4X SSL SGL-Solid Door Enc, 24X16X8
extra long description
B-LINE 24168-SDSS4 TYPE 4X SSL SGL-
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Description
ENCL 24X16X8 N4X SS4 SLD HC,QTR TRN LTCH
Long Description
Eaton B-Line series wall mounted panel enclosure,24" height,8" length,16" width,NEMA 4X,Hinged cover,SDSS4 enclosure,Wall mount,Medium single door,Thru holes,opt. external mounting feet,304 stainless steel,Seamless poured in-place gasket
Special Features
Stainless 1/4 turn latches
Additional Information
dimensions
8.0000 IN X 16.0000 IN X 24.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
24168-SDSS4
Brand
Eaton
GTIN
00782051093605
UPC
782051093605
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
24.612
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: CI and Hyper ConvergedUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and Con
standard
NEMA,UL 50,CSA C22.2.
Mounting
WALL
You must have an account to view stock levels

* All prices subject to change.