2416P - Encl 22X14 PNL, For 24X16 Encl

Eaton

  • $120.15 (Each)
  • $120.15 (Each)

In-Stock: 17 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2416P
Manufacturer
Eaton
Manufacturer's Part Number
2416P
Description
Encl 22X14 PNL, For 24X16 Encl
Eaton B-Line Series Premier Series Accessories, Premier Series Accessories, Panels
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051092622 / 00782051092622
Weight per unit
8.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.15 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
2416P - Small Image
 
2416P - Large Image
Attachments
 
 
2416P - Specification Sheet
Other Links
 
 
2416P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
12 GAUGE STEEL
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
14.00 In Width X 22.00 In Height
Descriptions
Product Type
Premier Series PNL 24X16
extra long description
B-LINE 2416P PREMIER SERIES PNL 24X
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Description
ENCL 22X14 PNL,FOR 24X16 ENCL
Long Description
Eaton B-Line series premier series accessories, Premier series accessories, Panels
Additional Information
dimensions
14.0000 IN X 0.0930 IN X 22.0000 IN
Manufacturer Information
Manufacturers Part Number
2416P
Brand
Eaton
GTIN
00782051092622
UPC
782051092622
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Premier series accessories
Packaging
Weight per each
8.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Mfg. Process Electrification and Cont
standard
UL Listed,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sherman
11 View Store

* All prices subject to change.

Begin Live Chat