242084XS - Encl 24X20X7 N4X SS Encl

Eaton

  • $2389.48 (Each)
  • $2,389.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
242084XS
Manufacturer
Eaton
Manufacturer's Part Number
24208-4XS
Description
Encl 24X20X7 N4X SS Encl
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 20" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051880021 / 00782051880021
Weight per unit
41.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,389.48 (Each)
Resources
Images
 
 
242084XS - Small Image
 
242084XS - Large Image
Attachments
 
 
242084XS - Specification Sheet
Other Links
 
 
242084XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
20.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X20X7 N4X SS ENCL
Product Type
Type 4X SSL SGL-Door Enc, 24X20X8
extra long description
B-LINE 24208-4XS TYPE 4X SSL SGL-DO
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure, 24" height, 8" length, 20" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Special Features
Stainless door clamps
Additional Information
dimensions
8.0000 IN X 20.0000 IN X 24.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
24208-4XS
GTIN
00782051880021
UPC
782051880021
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
41.101
Carton
1
Uses, Certifications, and Standards
Mounting
EXTERNAL FEET, WALL
standard
NEMA,UL 50,CSA C22.2.
Application
Other IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Critical PowerUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power Distribution and ControlsGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Building Automation and Monit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat