24208SD - Encl 24X20X8 N4 QT HC

Eaton

  • $686.95 (Each)
  • $686.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24208SD
Manufacturer
Eaton
Manufacturer's Part Number
24208-SD
Description
Encl 24X20X8 N4 QT HC
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 20" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051091922 / 00782051091922
Weight per unit
37.729 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$686.95 (Each)
Resources
Images
 
 
24208SD - Small Image
 
24208SD - Large Image
 
24208SD - Large Image
Attachments
 
 
24208SD - Specification Sheet
Other Links
 
 
24208SD - Other
 
24208SD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
20.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X20X8 N4 QT HC
Product Type
Type 4/12 SGL Solid Door Enc, 24X20X8
extra long description
B-LINE 24208-SD TYPE 4/12 SGL SOLID
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure,24" height,8" length,20" width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Carbon steel,Seamless poured in-place gasket
Special Features
1/4 turn latches
Additional Information
dimensions
8.0000 IN X 20.0000 IN X 24.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
24208-SD
Brand
Eaton
GTIN
00782051091922
UPC
782051091922
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
37.729
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerGeneration - Renew
standard
NEMA,UL 50,CSA C22.2.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat