2420P - Encl 22X18 Encl Panel

Eaton

  • $95.90 (Each)
  • $95.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2420P
Manufacturer
Eaton
Manufacturer's Part Number
2420P
Description
Encl 22X18 Encl Panel
Eaton B-Line Series Panels and Panel Accessories, White Powder Coated, Steel, RHC Panels, Panels and Panel Accessories
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051092646 / 00782051092646
Weight per unit
11.198 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.90 (Each)
Resources
Images
 
 
2420P - Small Image
 
2420P - Large Image
Attachments
 
 
2420P - Specification Sheet
Other Links
 
 
2420P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
18.00 In Width X 22.00 In Height
Descriptions
Description
ENCL 22X18 ENCL PANEL
Product Type
Premier Series PNL 24X20
extra long description
B-LINE 2420P PREMIER SERIES PNL 24X
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description
Eaton B-Line series panels and panel accessories, White powder coated, Steel, RHC panels, Panels and panel accessories
Additional Information
dimensions
18.0000 IN X 0.7500 IN X 22.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
2420P
GTIN
00782051092646
UPC
782051092646
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
11.198
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsUtility
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat