242410RTSCNK - Encl 24X24X10 N3R PNTD SC

Eaton

  • $319.40 (Each)
  • $319.40 (Each)
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
242410RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
242410 RTSC NK
Description
Encl 24X24X10 N3R PNTD SC
Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 10" Length, 24" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051240054 / 00782051240054
Weight per unit
49.379 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$319.40 (Each)
Resources
Images
 
 
242410RTSCNK - Small Image
 
242410RTSCNK - Large Image
Attachments
 
 
242410RTSCNK - Specification Sheet
Other Links
 
 
242410RTSCNK - Other
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
Gray
Dimensions and Weight
Size
24.00 In Width X 10.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X24X10 N3R PNTD SC
Long Description
Eaton B-Line series Type 3/3R junction boxes, 24" height, 10" length, 24" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Medium single door, No knockout, Embossed thru holes, Carbon steel
Special Features
Rain hood, plated screws
Product Type
N3R SC Enc W/O Ko 24X24X10
extra long description
B-LINE 242410 RTSC NK N3R SC ENC W/
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
dimensions
10.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
242410 RTSC NK
Brand
Eaton
GTIN
00782051240054
UPC
782051240054
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
49.379
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structure
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 242410RTSCNK.
Jump To:

Similar Items

Similar items are close alternatives to 242410RTSCNK, though they may not be 100% alike.

GLV N3R SC ENC W/O KO 24X24X10
  • MFR Part #: 242410 RTSCGV NK
  • GTIN: 00782051010077
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 242410RTSCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-242410RBG Austin Electrical Enclosures 00707353036600
242410RTSCNK Eaton B-Line 00782051240054
242410RBP E-Box 00806101026044
242410-SC3R-NK Milbank 00784572104112
242412-SC3R-NK Milbank 00784572104167
A24R2410NK nVent-Thermal Management 00783510135249
242410RTSCNK Unity Manufacturing 00761515348109
242410NKRTE Wire Guard n/a

* All prices subject to change.

Begin Live Chat