24241212 - Encl 24X24X12 N12 1-Door WM

Eaton

  • $1075.35 (Each)
  • $1,075.35 (Each)

In-Stock: 37 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24241212
Manufacturer
Eaton
Manufacturer's Part Number
242412-12
Description
Encl 24X24X12 N12 1-Door WM
Single Solid Door Enclosure, Steel, Wall Mount, White (Inside);Ansi 61 Gray (Outside), Polyester Powder Coated;Phosphate Undercoat, 12 In Overall Width, 24 In Overall Length, 24 In Overall Height, 53.36 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051804300 / 00782051804300
Weight per unit
53.358 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,075.35 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
37
Resources
Attachments
 
 
24241212 - Specification Sheet
Other Links
 
 
24241212 - Other
Images
 
 
24241212 - Small Image
 
24241212 - Large Image
 
24241212 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White (Inside);ANSI 61 Gray (Outside)
Dimensions and Weight
Overall Length
24 in;609.6 mm
Size
24.00 In Width X 12.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X24X12 N12 1-DOOR WM
Product Type
Single Solid Door Enclosure
Long Description
Single Solid Door Enclosure, Steel, Wall Mount, White (Inside);ANSI 61 Gray (Outside), Polyester Powder Coated;Phosphate Undercoat, 12 in Overall Width, 24 in Overall Length, 24 in Overall Height, 53.36 lb
Short Description
NM12 Single Solid Door Enclosure, Steel, White (Inside);Ansi 61 Gray (Outside)
extra long description
B-LINE 242412-12 TYPE 12 SGL-DOOR E
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Special Features
Plated door clamps
Additional Information
Enclosure Type
NEMA 12/13
Mounting Type
Wall Mount
Overall Height
24 in;609.6 mm
Standards Met
UL 508 Listed;CSA C22.2 NO.94 Certified
Made in USA
yes
Finish/Coating
Polyester Powder Coated;Phosphate Undercoat
ip rating
IP65
Overall Width
12 in;305 mm
dimensions
12.0000 IN X 24.0000 IN X 24.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
242412-12
GTIN
00782051804300
UPC
782051804300
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 12 panel enclosures
Packaging
Weight
53.36 lb
Weight per each
53.358
Carton
1
Uses, Certifications, and Standards
Application
Houses Electrical Controls and Instruments;Protects against Circulating Dust Falling Dirt and Dripping Non-Corrosive Liquids
Mounting
EXTERNAL FEET, WALL
standard
UL 508A,CSA C22.2.,NEMA
nema rating
12
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat