242412RTSC - Encl 242412 N3R Encl

Eaton

  • $301.26 (Each)
  • $301.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
242412RTSC
Manufacturer
Eaton
Manufacturer's Part Number
242412 RTSC
Description
Encl 242412 N3R Encl
Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 12" Length, 24" Width, Nema 3R, Screw Cover, RTSC Enclosure, Surface Mounted, Medium Single Door, 9, Embossed Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051348309 / 00782051348309
Weight per unit
53.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$301.26 (Each)
Resources
Images
 
 
242412RTSC - Small Image
 
242412RTSC - Large Image
Attachments
 
 
242412RTSC - Specification Sheet
Other Links
 
 
242412RTSC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 12.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 242412 N3R ENCL
Product Type
N3R SC Enc W/ Ko 24X24X12
extra long description
B-LINE 242412 RTSC N3R SC ENC W/ KO
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 3/3R junction boxes, 24" height, 12" length, 24" width, NEMA 3R, Screw cover, RTSC enclosure, Surface mounted, Medium single door, 9, Embossed thru holes, Carbon steel
Special Features
Rain hood, plated screws
Additional Information
dimensions
12.0000 IN X 24.0000 IN X 24.0000 IN
Cable Entry
Knockouts
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
242412 RTSC
GTIN
00782051348309
UPC
782051348309
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
53.72
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs &
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat