242412SCNK - Encl 24X24X12 N1 PNTD SC, NK

Eaton

  • $315.06 (Each)
  • $315.06 (Each)

In-Stock: 45 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
242412SCNK
Manufacturer
Eaton
Manufacturer's Part Number
242412 SC NK
Description
Encl 24X24X12 N1 PNTD SC, NK
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 12" Length, 24" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051233315 / 00782051233315
Weight per unit
43.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$315.06 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
45
Resources
Attachments
 
 
242412SCNK - Specification Sheet
Images
 
 
242412SCNK - Small Image
 
242412SCNK - Large Image
Other Links
 
 
242412SCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 12.00 In Depth X 24.00 In Height
Descriptions
Product Type
SC Enc W/O Ko 24X24X12
extra long description
B-LINE 242412 SC NK SC ENC W/O KO 2
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 24X24X12 N1 PNTD SC,NK
Long Description
Eaton B-Line series Type 1 junction boxes, 24" height, 12" length, 24" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Carbon steel
Special Features
Keyhole slots on cover, plated screws
Additional Information
dimensions
12.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
242412 SC NK
Brand
Eaton
GTIN
00782051233315
UPC
782051233315
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
43.9
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Critical PowerAviationCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommer
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat