2424612 - Encl 24X24X6 N12 1DR WM CH

Eaton

  • $884.37 (Each)
  • $884.37 (Each)

Availability: Currently Out Of Stock
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
2424612
Manufacturer
Eaton
Manufacturer's Part Number
24246-12
Description
Encl 24X24X6 N12 1DR WM CH
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 6" Length, 24" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051800500 / 00782051800500
Weight per unit
41.457 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$884.37 (Each)
Resources
Images
 
 
2424612 - Small Image
 
2424612 - Large Image
Attachments
 
 
2424612 - Specification Sheet
Other Links
 
 
2424612 - Other
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
Gray
Dimensions and Weight
Size
24.00 In Width X 6.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X24X6 N12 1DR WM CH
Long Description
Eaton B-Line series wall mounted panel enclosure, 24" height, 6" length, 24" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Plated door clamps
Product Type
Type 12 SGL-Door Enc, 24X24X6
extra long description
B-LINE 24246-12 TYPE 12 SGL-DOOR EN
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Additional Information
dimensions
6.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
24246-12
Brand
Eaton
GTIN
00782051800500
UPC
782051800500
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 12 panel enclosures
Packaging
Weight per each
41.457
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - IT and Datacomm - OtherCommercial / In
Mounting
EXTERNAL FEET, WALL
standard
NEMA,CSA C22.2.,UL 508A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2424612.
Jump To:

Cross Referenced

These items are similar to 2424612 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-24246N Austin Electrical Enclosures 00707353006153
24246-12 Eaton B-Line 00782051800500
24246N12 E-Box 00806101017035
1418J6 Hammond Manufacturing 00623980366500
M12S-242406 Milbank 00784572115668
A242406LP nVent-Thermal Management 00783510280802
N12242406 Wiegmann 00786725342457

* All prices subject to change.

Begin Live Chat