24246RTSC - Encl 24X24X6 N3R Encl

Eaton

  • $311.05 (Each)
  • $311.05 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24246RTSC
Manufacturer
Eaton
Manufacturer's Part Number
24246 RTSC
Description
Encl 24X24X6 N3R Encl
Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 6" Length, 24" Width, Nema 3R, Screw Cover, RTSC Enclosure, Surface Mounted, Medium Single Door, 9, Embossed Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051347906 / 00782051347906
Weight per unit
40.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$311.05 (Each)
Resources
Attachments
 
 
24246RTSC - Specification Sheet
Images
 
 
24246RTSC - Large Image
Other Links
 
 
24246RTSC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
24.00 In Width X 6.00 In Depth X 24.00 In Height
Descriptions
Product Type
N3R SC Enc W/ Ko 24X24X6
extra long description
B-LINE 24246 RTSC N3R SC ENC W/ KO
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 24X24X6 N3R ENCL
Long Description
Eaton B-Line series Type 3/3R junction boxes, 24" height, 6" length, 24" width, NEMA 3R, Screw cover, RTSC enclosure, Surface mounted, Medium single door, 9, Embossed thru holes, Carbon steel
Special Features
Rain hood, plated screws
Additional Information
dimensions
6.0000 IN X 24.0000 IN X 24.0000 IN
Cable Entry
Knockouts
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
24246 RTSC
Brand
Eaton
GTIN
00782051347906
UPC
782051347906
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
40.89
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Critical PowerAviationCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutio
standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat