24246SC - Encl 24X24X6 SC N1 Encl

Eaton

  • $177.67 (Each)
  • $177.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24246SC
Manufacturer
Eaton
Manufacturer's Part Number
24246 SC
Description
Encl 24X24X6 SC N1 Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 24 In Overall Length, 24 In Overall Height, 27 Knockouts
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051233001 / 00782051233001
Weight per unit
37.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.67 (Each)
Resources
Images
 
 
24246SC - Small Image
 
24246SC - Large Image
 
24246SC - Large Image
Attachments
 
 
24246SC - Specification Sheet
Other Links
 
 
24246SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
24 in;610 mm
Size
24.00 In Width X 6.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X24X6 SC N1 ENCL
Short Description
Type 1 Screw On Enclosure, 24 x 6 x 24 in, Powder Coated, No KO
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 24 in Overall Length, 24 in Overall Height, 27 Knockouts
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
extra long description
B-LINE 24246 SC SC ENC W/ KO 24X24X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
24 in;610 mm
Knockouts
Yes
Number of Knockouts
27
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Made in USA
yes
dimensions
6.0000 IN X 24.0000 IN X 24.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
24246 SC
GTIN
00782051233001
UPC
782051233001
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
37.87
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat