24246SCGVNK - Encl 24X24X6 Galv SC W/O Ko

Eaton

  • $183.02 (Each)
  • $183.02 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24246SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
24246 SCGV NK
Description
Encl 24X24X6 Galv SC W/O Ko
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 6" Length, 24" Width, Nema 1, Screw Cover, SCGV NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051002676 / 00782051002676
Weight per unit
34.166 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$183.02 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Attachments
 
 
24246SCGVNK - Specification Sheet
Images
 
 
24246SCGVNK - Small Image
 
24246SCGVNK - Large Image
Other Links
 
 
24246SCGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 6.00 In Depth X 24.00 In Height
Descriptions
extra long description
B-LINE 24246 SCGV NK GLV SC ENC W/O
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 24X24X6 GALV SC W/O KO
Product Type
GLV SC Enc W/O Ko 24X24X6
Long Description
Eaton B-Line series Type 1 junction boxes, 24" height, 6" length, 24" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Galvanized steel
Special Features
Keyhole slots on cover, plated screws
Additional Information
Mounting Type
Surface
dimensions
6.0000 IN X 24.0000 IN X 24.0000 IN
Manufacturer Information
Manufacturers Part Number
24246 SCGV NK
Brand
Eaton
GTIN
00782051002676
UPC
782051002676
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
34.166
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Instit
standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
4 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat